Zoro Homepage

Depth Micrometer, 0 to 6"

  • Mfr # 129-128

  • Zoro # G1096715


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.001mm
Features
Interchangeable Rods Provide A Wide Measuring Range
Includes
(1) Fitted Plastic Case, (6) Rods
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-128
Zoro #
G1096715
UPC #
603908031888
Country of Origin
Japan

Dimensions

Rod Dia.
0.157 in
Base Length
2 1/2 in
Rod Diameter
4 mm
Dimension Type
Inch

Details

Item
Depth Micrometer
Resolution
0.00005"/0.001mm (or) 0.001mm
Range
0 to 6"
Features
Interchangeable Rods Provide A Wide Measuring Range
Includes
(1) Fitted Plastic Case, (6) Rods
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Rod
Number of Gauges
1
Anvil Material
Steel
Base Style
Full
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Number of Measuring Rods
6
SPC Output
No
Rod Type
Interchangeable
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Operation Type
Mechanical
Maximum Measurement - Inch
6 in
Accuracy
+/- 0.00015 in
Case Type
Plastic
Anvil Shape
Flat
Mechanical Display Type
None
Case Included
Yes
Spindle Shape
Flat
Thimble Type
Ratchet
Rotating Spindle
Yes
Rod Tip Shape
Flat
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in

Description

Mechanical Depth Micrometer, Range 0 in to 6 in, Resolution 0.001 in, Accuracy +/- 0.00015 in, Long Form Calibration Certificate No, Base Length 2 1/2 in, Base Style Full, Dimension Type Inch, Mechanical Display Type None, Number of Measuring Rods 6, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 4 mm, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.