Zoro Homepage

Depth Stylus for Lh

  • Mfr # 12AAC072

  • Zoro # G7800578


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height (In.)
2
Length (In.)
7
Special Features
optionla probe/calibration block
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAC072
Zoro #
G7800578
UPC #
603908333371
Country of Origin
Japan

Dimensions

Height (In.)
2
Length (In.)
7
Width (In.)
4

Details

Item
DEPTH STYLUS FOR LH
Color
Silver
Special Features
optionla probe/calibration block
Product Type
Depth Stylus for Lh

Description

Depth Stylus for Lh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.