
Detector, 4Mn/90
Mfr # 178-397-2
Zoro # G7801628
product price: $2,238.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7
Width (In.)
4
Height (In.)
1.5
Special Features
optional accessory
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178-397-2
Zoro #
G7801628
UPC #
603908356141
Country of Origin
Japan
Dimensions
Length (In.)
7
Width (In.)
4
Height (In.)
1.5
Details
Item
DETECTOR 4MN/90
Special Features
optional accessory
Color
Silver
Product Type
Detector,4Mn/90
Description
Detector,4Mn/90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.