Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector for Sj-401, 0.75Mn

  • Mfr # 178-396

  • Zoro # G7798843


product price: $2,452.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
90mm
Color
Silver
For Use With
Portable Surface Roughness Tester
Height (In.)
8mm
Width (In.)
11.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-396
Zoro #
G7798843
UPC #
603908316084
Country of Origin
Japan

Dimensions

Length (In.)
90mm
Height (In.)
8mm
Width (In.)
11.5mm

Details

Item
DETECTOR FOR SJ-401, 0.75MN
Color
Silver
For Use With
Portable Surface Roughness Tester

Description

Detector for Sj-401,0.75Mn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.