Zoro Homepage

Detector for So ft. Materials

  • Mfr # 178-391

  • Zoro # G7798837


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
For Use With
Portable Surface Roughness Tester
Width (In.)
4
Special Features
optional accessory
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-391
Zoro #
G7798837
UPC #
603908263272
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
4
Height (In.)
1.5

Details

Item
DETECTOR FOR SOFT MATERIALS
For Use With
Portable Surface Roughness Tester
Special Features
optional accessory
Color
Silver

Description

Detector for So ft. Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.