Zoro Homepage

Detector, Standard, for S-Drive, 4Mn

  • Mfr # 178-386

  • Zoro # G7800027


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Special Features
optional accessory
Width (In.)
3.5
For Use With
Portable Surface Roughness Tester
Height (In.)
1.5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-386
Zoro #
G7800027
UPC #
603908582533
Country of Origin
Japan

Dimensions

Width (In.)
3.5
Height (In.)
1.5
Length (In.)
6.5

Details

Item
STANDARD DETECTOR FOR S-DRIVE, 4MN
Special Features
optional accessory
For Use With
Portable Surface Roughness Tester
Color
Silver

Description

Detector,Standard,for S-Drive,4Mn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.