Zoro Homepage

Dia. Disk Stylus/Lh 10mm

  • Mfr # 12AAF671

  • Zoro # G7798889


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
10mm
Length (In.)
59mm
Color
Silver
Width (In.)
8mm
For Use With
Linear Height Gage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAF671
Zoro #
G7798889
UPC #
603908474340
Country of Origin
Japan

Dimensions

Height (In.)
10mm
Length (In.)
59mm
Width (In.)
8mm

Details

Item
10MM DIA. DISK STYLUS/LH
Color
Silver
For Use With
Linear Height Gage
Special Features
optionla probe/calibration block

Description

Dia. Disk Stylus/Lh 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.