Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Bore Gage, 0.7-6 In, 0.0001 In Res 511-932

Dial Bore Gage, 0.7-6 In, 0.0001 In Res (Discontinued)

  • Mfr # 511-932
  • Zoro # G3416007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-932
Zoro #
G3416007
UPC #
603908525615
Country of Origin
Japan

Dimensions

Probe Depth (In.)
4.10, 6.00
Dimension Type
Inch

Details

Item
Bore Gauge Set with Dial Indicator
Measuring Range (In.)
0.7 to 6
Graduations
0.0001 in
Features
Carbide Measuring Faces
Includes
Fitted case
Dial Reading
0-5-0
Head Type
Standard
Number of Spacers
10
Accuracy
+/-0.00008 in
Contact Point Material
Carbide
Includes Case
Yes
Series
511
Maximum Measurement - Inch
6 in
Repeatability
0.00002 in
Range
0.7 in to 6 in
Dial Graduation
0.0001 in
Number of Anvils
26
Minimum Measurement - Inch
0.7 in
Operation Type
Mechanical

Description

Bore Gauge Set with Dial Indicator, Range 0.7 in to 6 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Dimension Type Inch, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 0.7 in, Number of Spacers 10, Accuracy +/-0.00008 in, Contact Point Material Carbide, Includes Case Yes, Number of Anvils 26, Series 511, Repeatability 0.00002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.