Zoro Homepage

Dial Bore Gauge

  • Mfr # 511-932-20

  • Zoro # G203072542


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Spacers, (2) Sub Anvils, (26) Anvils, Cover Assembly, Fitted Case, Spanner
Contact Point Material
Carbide
Requires Indicator
Yes
Range per Revolution
0.01 in
Case Type
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-932-20
Zoro #
G203072542
UPC #
603908713180
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Includes
(10) Spacers, (2) Sub Anvils, (26) Anvils, Cover Assembly, Fitted Case, Spanner
Contact Point Material
Carbide
Requires Indicator
Yes
Range per Revolution
0.01 in
Case Type
Case
Includes Case
Yes
Series
511
Number of Anvils
26
Range
0.7 in to 6 in
Compatible Dial Graduations
Indicator Included
Minimum Measurement - Inch
0.7 in
Resolution
0.0001 in
Maximum Measurement - Inch
6 in
Number of Gauges
1
Accuracy
+/- 0.0001 In
Minimum Measurement - mm
17.78 mm
Contact Style
Ball
Dial Graduation
0.0001 in
Included Indicator
2923AB-10
Included Anvils
0.709 in, 0.787 in, 0.866 in, 0.945 in, 1.024 in, 1.102 in, 1.181 in, 1.26 in, 1.339 in, 1.378 in, 1.575 in, 1.772 in, (2) 1.969 in, (2) 2.165 in, (2) 2.362 in, 2.559 in, 2.756 in, 2.953 in, 3.15 in, 3.346 in, 3.543 in, 3.7 in, 3.937 in
Operation Type
Mechanical
Includes Indicator
Yes
Interchangeable Head
No
Included Spacers
(3) 0.02 in; (3) 0.04 in; (2) 0.08 in; (2) 0.12 in
Number of Spacers
10
Repeatability
+/-0.0001 in
Maximum Measurement - mm
152.4 mm
Inches Measured - Minimum
0.7 in
Dial Graduations
0.0001 in
Inches Measured - Maximum
6 in

Description

Dial Bore Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.