Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper, 0-12 In

  • Mfr # 505-746

  • Zoro # G1815974


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-746
Zoro #
G1815974
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
64 mm
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Depth
Yes
Jaw Depth - Upper Jaw
27.5 mm
Dial Diameter
39 1/2 mm

Details

Item
Dial Caliper
Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001 in
Accuracy
+/-0.002 in
Standards
US Federal Specifications
Caliper Range
0-12 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Caliper Dial Color
White
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Maximum Measurement - Inch
12 in
Minimum Measurement - Inch
0 in
Includes Case
Yes
Jaw Shape
Standard
Dial Color
White
Jaw Actuation Type
Thumb Wheel
Included Certification
Certificate of Inspection
Includes Bezel Lock
Yes
Shockproof Dial
Yes
Range
0 in to 12 in
Measures Step
Yes
Measurements
4-Way
Dial Graduation
0.001 in
Jaw Material
Carbon Fiber
Case Type
Case
Includes Locking Nut
Yes
Scale Inch Graduations
0.1 in
Dial Graduations
0.001 in
Inches Measured - Minimum
0 in
Inches Measured - Maximum
12 in
Measurement Type
Depth, Inside, Outside, Step
Scale Millimeter Graduations
1 mm

Description

Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 64 mm, Jaw Material Carbon Fiber, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.