Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper, 0-12 In, Cert

  • Mfr # 505-746CAL

  • Zoro # G8531591


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505-746CAL
Zoro #
G8531591
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
64 mm
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Depth
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
27.5 mm
Dial Diameter
39 1/2 mm

Details

Item
Dial Caliper
Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001 in
Accuracy
+/-0.002 in
Standards
US Federal Specifications
Caliper Range
0-12 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Caliper Dial Color
White
Maximum Measurement - Inch
12 in
Dial Graduation
0.001 in
Minimum Measurement - Inch
0 in
Jaw Shape
Standard
Includes Case
Yes
Included Certification
Certificate of Calibration, Certificate of Inspection
Shockproof Dial
Yes
Jaw Actuation Type
Thumb Wheel
Jaw Material
Carbon Fiber
Includes Bezel Lock
Yes
Dial Color
White
Measurements
4-Way
Measures Step
Yes
Range
0 in to 12 in
Case Type
Case
Includes Locking Nut
Yes
Scale Millimeter Graduations
1 mm
Scale Inch Graduations
0.1 in
Dial Graduations
0.001 in
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step

Description

Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.002 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 64 mm, Jaw Material Carbon Fiber, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.