Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper, 0-6 In, Carbide Jaws

  • Mfr # 505-738

  • Zoro # G2691814


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Carbide-Tipped Jaws, Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-738
Zoro #
G2691814
UPC #
603908357155
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
40 mm
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
21 mm
Measures Inside Dimension
Yes
Measures Depth
Yes
Dial Diameter
39 1/2 mm

Details

Item
Dial Caliper
Includes
Fitted case
Features
Carbide-Tipped Jaws, Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001 in
Accuracy
+/-0.001 in
Standards
US Federal Specifications
Caliper Range
0-6 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Caliper Dial Color
White
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
Dial Graduation
0.001 in
Included Certification
Certificate of Inspection
Measures Step
Yes
Maximum Measurement - Inch
6 in
Range
0 in to 6 in
Jaw Shape
Standard
Jaw Actuation Type
Thumb Wheel
Minimum Measurement - Inch
0 in
Measurements
4-Way
Includes Case
Yes
Jaw Material
Carbide-Tipped
Shockproof Dial
Yes
Includes Bezel Lock
Yes
Dial Color
White
Case Type
Case
Includes Locking Nut
Yes
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in
Scale Inch Graduations
0.1 in
Scale Millimeter Graduations
1 mm
Dial Graduations
0.001 in
Measurement Type
Depth, Inside, Outside, Step

Description

Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.