Zoro Homepage

Dial Caliper 12In. W/Od Carbide

  • Mfr # 505-747

  • Zoro # G0581500


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Accuracy
+/-0.002 in
Jaw Depth
64 mm
Caliper Material
Stainless Steel
Range per Revolution
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-747
Zoro #
G0581500
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
64 mm
Measures Depth
Yes
Jaw Depth - Upper Jaw
27.5 mm
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Dial Diameter
39 1/2 mm

Description

Inch Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 64 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.