Zoro Homepage

Dial Caliper 2mm/Rev

  • Mfr # 505-731

  • Zoro # G4389524


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
TiN Coated Sliding Surfaces
Dimension Type
Metric
Graduations
0.02mm
Accuracy
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-731
Zoro #
G4389524
UPC #
603908356981
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Jaw Depth
50 mm
Measures Depth
Yes
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
24.5 mm
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes
Dial Diameter
39 1/2 mm

Details

Item
Dial Caliper
Includes
Fitted case
Features
TiN Coated Sliding Surfaces
Graduations
0.02mm
Accuracy
+/-0.03 mm
Caliper Range
0-200mm
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Range per Revolution
2 mm
Long Form Calibration Certificate
No
Caliper Dial Color
Yellow
Included Certification
Certificate of Inspection
Jaw Shape
Standard
Minimum Measurement - mm
0 mm
Jaw Material
Carbon Fiber
Includes Bezel Lock
Yes
Range
0 to 200 mm
Maximum Measurement - mm
200 mm
Jaw Actuation Type
Thumb Wheel
Measures Step
Yes
Dial Color
Yellow
Includes Case
Yes
Dial Graduation
0.02 mm
Measurements
4-Way
Shockproof Dial
Yes
Case Type
Case
Includes Locking Nut
Yes
Millimeters Measured - Maximum
200 mm
Dial Graduations
0.02 mm
Scale Millimeter Graduations
1 mm
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm

Description

Dial Caliper, Range 0 to 200 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 50 mm, Jaw Material Carbon Fiber, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Case Type Case, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.