Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Caliper, 6In, Ratchet, 0.100/Rev 505-675-66

Dial Caliper, 6In, Ratchet, 0.100/Rev (Discontinued)

  • Mfr # 505-675-66
  • Zoro # G2264035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-675-66
Zoro #
G2264035
UPC #
603908357025
Country of Origin
Brazil

Dimensions

Dimension Type
Inch
Jaw Depth
1-9/16"

Details

Item
Dial Caliper
Includes
Fitted case
Features
Ratchet Action, Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001"
Range per Revolution
0.100"

Description

Dial Caliper, Dimension Type Inch, Graduations 0.001 In., Range per Revolution 0.100 In., Jaw Depth 1-9/16 In., Features Ratchet Action, Lapped Jaws, Inverted Covered Rack and Dial Movement, Includes Fitted Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.