Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Depth Gage /1168T 7238A

Dial Depth Gage /1168T (Discontinued)

  • Mfr # 7238A
  • Zoro # G7797723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7238A
Zoro #
G7797723
UPC #
603908604419
Country of Origin
Japan

Dimensions

Height (In.)
2.5
Length (In.)
6.5
Width (In.)
6
Overall Length
6.5
Overall Height
2.5
Overall Width
6

Details

Item
DIAL DEPTH GAGE /1168T
Special Features
wide probing range is available with the supplied extension rod
Color
Black
Standards
0 - 8”
Weight
1

Description

Dial Depth Gage /1168T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.