Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Depth Gage, Mechanical, 0 to 200 mm

  • Mfr # 7221A

  • Zoro # G502485753


product price: $297.26
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Base Style
Full
Range
0 to 200 mm
Resolution
0.01 mm
Base Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7221A
Zoro #
G502485753
UPC #
603908713968
Country of Origin
Japan

Dimensions

Base Length
150 mm
Dimension Type
Metric
Rod Lengths Included
10 mm, 20 mm, 30 mm, 100 mm

Details

Item
Dial Depth Gage
SPC Output
No
Base Style
Full
Range
0 to 200 mm
Resolution
0.01 mm
Number of Measuring Rods
5
Long Form Calibration Certificate
No
Includes
Extension Rods
Number of Gauges
1
Lock Nut Type
Lifting Lever
Spindle Material
Carbide
Movement of Screw
10 mm
Anvil Material
Carbide
Rotating Spindle (Yes/No)
No
Accuracy
+/- 0.015 mm
Anvil Shape
Round
Operation Type
Mechanical
Standards
GGG-C-111C 1987
Rod Tip Shape
Interchangeable
Coolant Resistant
No
Case Included
No
Spindle Shape
Ball
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
200 mm
Display Type
Dial
Millimeters Measured - Maximum
200 mm
Millimeters Measured - Minimum
0 mm
Rotating Spindle
No

Description

Dial Depth Gage, SPC Output No, Base Style Full, Range 0 to 200 mm, Resolution 0.01 mm, Base Length 150 mm, Number of Measuring Rods 5, Long Form Calibration Certificate No, Number of Gauges 1, Movement of Screw 10 mm, Rotating Spindle (Yes/No) No, Anvil Material Carbide, Spindle Material Carbide, Lock Nut Type Lifting Lever, Includes Extension Rods, Standards GGG-C-111C 1987

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.