Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Drop Indicator, White, Dial Size 40mm

  • Mfr # 1410AB-10

  • Zoro # G802015001


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Accuracy
0.001 in
Includes
Dial Indicator
Reading
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410AB-10
Zoro #
G802015001
UPC #
603908704751
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48
Dimension Type
Inch
Contact Point Dia.
4 mm
Stem Dia.
0.38 in
Dial Size
40 mm
Contact Point Diameter
4 mm
Stem Diameter
0.38 in

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Accuracy
0.001 in
Includes
Dial Indicator
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Maximum Measurement - Inch
0.25 in
Standards
AGD, ANSI
Max. Measuring Force
1.4 N
Long Form Calibration Certificate
No
Dial Color
White
AGD Number
AGD 1
Item
Dial Indicator
Maximum Measurement - mm
0.25 in
Includes Case
Yes
Included Certification
Certificate of Inspection
Range per Revolution
0.1 in
Contact Point Shape
Curved
Case Type
Case
Shock Resistant
No
Bezel Lock
No
Operation Type
Back Plunger
Non-Magnetic
Yes
Number of Indicators
1
Minimum Measurement - Inch
0 in
Back Type
Flat
Product Type
Dial Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.25 in
Maximum Measuring Force
1.4 N

Description

Dial Drop Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.