Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Ind, 50-0-50, .01

  • Mfr # 2929A-60

  • Zoro # G7771622


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Features
standard one revolution type for error-free reading
Dial Color
Black
Standards
0.8mm / 1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2929A-60
Zoro #
G7771622
UPC #
603908392392
Country of Origin
Japan

Details

Features
standard one revolution type for error-free reading
Item
DIAL IND. 50-0-50,.01
Dial Color
Black
Standards
0.8mm / 1mm

Description

Dial Ind,50-0-50,.01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.