Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0-100, .01 4046A

Dial Indicator, 0-100, .01 (Discontinued)

  • Mfr # 4046A
  • Zoro # G7774641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4046A
Zoro #
G7774641
UPC #
603908496182
Country of Origin
Japan

Dimensions

Overall Length
5.5
Width
3.5
Length
5.5
Overall Width
3.5
Height
3
Overall Height
3

Details

Features
large dial face
Item
DIAL INDICATOR 0-100,.01
Dial Color
Black
Standards
10mm
Weight
0.5

Description

Dial Indicator,0-100,.01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.