Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 in to 1 in, White

  • Mfr # 2416A-10

  • Zoro # G102668044


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Accuracy
0.002 in
Reading
Continuous
Bearing Type
Jeweled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2416A-10
Zoro #
G102668044
UPC #
603908712572
Country of Origin
Japan

Dimensions

Stem Dia.
0.38 in
Stem Thread Size
#4-48
Dimension Type
Inch
Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Diameter
0.38 in
Contact Point Diameter
3 mm

Details

Graduations
0.001 in
Range
0 in to 1 in
Accuracy
0.002 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Item
Dial Indicator
Bezel Lock
No
Max. Measuring Force
1.8 N
Included Certification
Certificate of Inspection
Range per Revolution
0.1 mm
Standards
AGD, ANSI
Contact Point Shape
Ball
Dial Color
White
Operation Type
Lug Back
Number of Indicators
1
AGD Number
AGD 2
Back Type
Lug
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Shock Resistant
No
Includes Case
No
Long Form Calibration Certificate
No
Product Type
Dial Indicator
Maximum Measuring Force
1.8 N
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

Dial Indicator, Range 0 in to 1 in, Graduations 0.001 in, Accuracy 0.002 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lug Back, Range per Revolution 0.1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No, Contact Point Dia. 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.