Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 in to 2 in, White

  • Mfr # 1167A

  • Zoro # G502668101


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Graduations
0 in
Range
0 in to 2 in
Accuracy
0.001 in
Includes
Bezel Clamp
Reading
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167A
Zoro #
G502668101
UPC #
603908711797
Country of Origin
Japan

Dimensions

Stem Dia.
0.38 in
Contact Point Dia.
3 mm
Dial Size
39 mm
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Diameter
0.38 in
Contact Point Diameter
3 mm

Details

Graduations
0 in
Range
0 in to 2 in
Accuracy
0.001 in
Includes
Bezel Clamp
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-25-0
Dial Color
White
Includes Case
No
Operation Type
Back Plunger
Max. Measuring Force
1.4 N
Maximum Measurement - Inch
0.2 in
Shock Resistant
No
Range per Revolution
0.2 mm
Minimum Measurement - Inch
0 in
Standards
AGD, ANSI
Contact Point Shape
Ball
AGD Number
AGD 1
Bezel Lock
Yes
Non-Magnetic
No
Long Form Calibration Certificate
No
Number of Indicators
1
Back Type
Lug
Item
Dial Indicator
Included Certification
Certificate of Inspection
Product Type
Dial Indicator
Inches Measured - Maximum
0.2 in
Maximum Measuring Force
1.4 N
Inches Measured - Minimum
0 in

Description

Dial Indicator, Range 0 in to 2 in, Graduations 0 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-25-0, Dial Size 39 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Plain, Bezel Lock Yes, Contact Point Dia. 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.