Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 in to 3 in, White

  • Mfr # 3426A-19

  • Zoro # G202668111


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Graduations
0 in
Range
0 in to 3 in
Accuracy
0.001 in
Includes
Bezel Clamp as Standard, Limit Markers
Reading
Reverse-Reading Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3426A-19
Zoro #
G202668111
UPC #
603908711636
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48
Contact Point Dia.
3 mm
Dial Size
78 mm
Dimension Type
Inch
Stem Dia.
0.38 in
Stem Diameter
0.38 in
Contact Point Diameter
3 mm

Details

Graduations
0 in
Range
0 in to 3 in
Accuracy
0.001 in
Includes
Bezel Clamp as Standard, Limit Markers
Reading
Reverse-Reading Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Includes Case
No
Shock Resistant
Yes
Max. Measuring Force
3 N
Non-Magnetic
No
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Dial Color
White
Back Type
Flat
Maximum Measurement - Inch
3 in
Number of Indicators
1
Range per Revolution
0.1 mm
Item
Dial Indicator
Minimum Measurement - Inch
0 in
Operation Type
Lug Back
Bezel Lock
Yes
Contact Point Shape
Ball
Standards
AGD, ANSI
Product Type
Dial Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
3 in
Maximum Measuring Force
3 N

Description

Dial Indicator, Range 0 in to 3 in, Graduations 0 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number Not Applicable, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 78 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lug Back, Range per Revolution 0.1 mm, Reading Reverse-Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.