Zoro Homepage

Dial Indicator, 0 to 0.025 In, 0-5-0

  • Mfr # 2803A-10

  • Zoro # G3552202


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.025 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.0001 in
Contact Point Style
Carbide Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2803A-10
Zoro #
G3552202
UPC #
603908392347
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.0001 in
Range
0 in to 0.025 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.0001 in
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Range per Revolution
0.01 in
Bezel Lock
No
AGD No.
AGD 2
Dial Color
White
Item
Dial Indicator - Lug Back
Standards
AGD, ANSI
Back Type
Lug
Long Form Calibration Certificate
No
Includes Case
No
Included Certification
Certificate of Inspection
Max. Measuring Force
2.5 N
Contact Point Shape
Ball
Minimum Measurement - Inch
0 in
Number of Indicators
1
Maximum Measurement - Inch
0.025 in
Shock Resistant
Yes
Non-Magnetic
Yes
AGD Number
AGD 2
Case Type
Box
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Maximum Measuring Force
2.5 N
Inches Measured - Maximum
0.025 in

Description

Whether you're a hobbyist or professional, the MITUTOYO 2803S-10 Dial Indicator is a great tool to have. The 0 to 0.025 in. dial indicator has a stem that measures 3/8 in.. With an accuracy of +/-0.0001 in., this white dial indicator has a range of 0 in to 0.025 in.. It features 4-48 UNF thread and 57 mm dial size for easy reading. This MITUTOYO dial indicator also has a balanced design for easier handling and superior stability during measurements. Equip yourself with the MITUTOYO 2803S-10 Dial Indicator if you want to get accurate measurements on your work piece every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.