Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.050 In, 0-10

  • Mfr # 2804A-10

  • Zoro # G0986903


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
Accuracy
0.0002 in, 0.0001 in
Includes
Lug Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2804A-10
Zoro #
G0986903
UPC #
603908405856
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
M2.5 x 0.45
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
Accuracy
0.0002 in, 0.0001 in
Includes
Lug Back
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-10
Dial Color
White
Back Type
Lug
AGD No.
AGD 2
Range per Revolution
0.01 in
Item
Dial Indicator - Lug Back
Bezel Lock
No
Standards
AGD, ANSI
Long Form Calibration Certificate
No
Number of Indicators
1
Max. Measuring Force
2 N
Contact Point Shape
Ball
Shock Resistant
Yes
Maximum Measurement - Inch
0.05 in
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Includes Case
No
AGD Number
AGD 2
Operation Type
Plunger
Case Type
Box
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.05 in
Maximum Measuring Force
2 N
Inches Measured - Minimum
0 in

Description

This Mitutoyo 2804S-10 Dial Indicator is the perfect solution for measuring small parts and components. It has a compact design, making it ideal for precision measurements. The dial indicator comes with a hard stainless steel stem that is resistant to corrosion. Its glare free scratch resistant crystal provides you with an accurate reading every time. This dial indicator measures 0 in to 0.050 in and has graduations of 0.0001 in. The dial also features continuous readings from 0 to 10. If you are looking for a compact, high quality dial indicator, this Mitutoyo model will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.