Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.050 In, 0-5-0

  • Mfr # 2923AB-10

  • Zoro # G3608893


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.0001 in, 0.0002 in
Contact Point Style
Carbide Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2923AB-10
Zoro #
G3608893
UPC #
603908403852
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.0001 in, 0.0002 in
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Standards
AGD, ANSI
Dial Color
White
Back Type
Flat
Range per Revolution
0.01 in
Bezel Lock
No
Item
Dial Indicator - Flat Back
AGD No.
AGD 2
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Number of Indicators
1
Contact Point Shape
Ball
Includes Case
No
Shock Resistant
Yes
Maximum Measurement - Inch
0.05 in
Max. Measuring Force
2 N
Case Type
Box
AGD Number
AGD 2
Operation Type
Plunger
Non-Magnetic
Yes
Product Type
Dial Indicator - Flat Back
Inches Measured - Maximum
0.05 in
Inches Measured - Minimum
0 in
Maximum Measuring Force
2 N

Description

The Mitutoyo 2923SB-10 Dial Indicator is a versatile measuring device that can be used for various applications. It has an accuracy of +/-0.0001 in. for the first 2.5 revolutions and +/-0.0002 in overall, which makes it ideal for both precision and speed measurements. The dial indicator features a 57 mm dial with 0 to 0.050 inch range markings on its face, allowing you to take accurate readings quickly and easily. This flat back dial indicator comes with 3/8" stem threads and white face color, making it ideal for both indoor and outdoor use as well as visibility under any lighting conditions. With balanced needle movement, this durable dial indicator also has. 48 UNF threadings on its body for easy attachment to other tools or instruments without the need of adapters or extensions. The Mitutoyo 2923SB-10 Dial Indicator is perfect for all your precision measurement needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.