Zoro Homepage
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 0.050" Range, White 1167T

Dial Indicator, 0 to 0.050" Range, White (Discontinued)

  • Mfr # 1167T
  • Zoro # G0599352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167T
Zoro #
G0599352
UPC #
603908580508
Country of Origin
Japan

Dimensions

Dial Size
40 mm
Contact Point Dia.
3 mm
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0 in to 0.2 in
Features
Built With The Measuring Spindles On The Back Of The Unit
Accuracy
+/-0.001 in
Includes
Limit Hands
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-25-0
AGD No.
AGD 1
Long Form Calibration Certificate
No
Range per Revolution
0.05 in
Bezel Lock
No
Dial Color
White
Standards
ANSI; AGD
Back Type
Non-Removable Flat
Item
Back Plunger Dial Indicator
Contact Point Shape
Ball
Includes Case
No
Number of Indicators
1
Shock Resistant
No
Max. Measuring Force
1.4 N
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.2 in
Operation Type
Back Plunger
AGD Number
AGD 1
Case Type
Box
Non-Magnetic
Yes
Included Certification
Certificate of Inspection

Description

Back Plunger Dial Indicator, Range 0 in to 0.2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Non-Removable Flat, Dial Color White, Dial Reading 0-25-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.