Zoro Homepage
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 0.100" Range, White 1671SB

Dial Indicator, 0 to 0.100" Range, White (Discontinued)

  • Mfr # 1671SB
  • Zoro # G0581651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1671SB
Zoro #
G0581651
UPC #
603908526902
Country of Origin
Japan

Dimensions

Dial Size
40 mm
Contact Point Dia.
3 mm
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Details

Graduations
0.0005 in
Range
0 in to 0.1 in
Features
Stem Dia. 3/8" #4-48 UNF Thread; Flat-Back
Accuracy
+/-0.0005 in
Includes
Case
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Plain
Series
1
Dial Reading
0-20-0
Back Type
Flat
Dial Color
White
AGD No.
AGD 1
Standards
ANSI; AGD
Range per Revolution
0.04 in
Item
Dial Indicator - Flat Back
Long Form Calibration Certificate
No
Bezel Lock
No
Max. Measuring Force
1.4 N
Contact Point Shape
Ball
Shock Resistant
No
Number of Indicators
1
Maximum Measurement - Inch
0.1 in
Minimum Measurement - Inch
0 in
Includes Case
No
Operation Type
Plunger
Case Type
Box
AGD Number
AGD 1
Included Certification
Certificate of Inspection
Non-Magnetic
Yes

Description

Dial Indicator - Flat Back, Range 0 in to 0.1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-20-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Balanced, Bearing Type Plain, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.