Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 0.16mm, 80-0-80 2901S-10

Dial Indicator, 0 to 0.16mm, 80-0-80 (Discontinued)

  • Mfr # 2901S-10
  • Zoro # G3616575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2901S-10
Zoro #
G3616575
UPC #
603908362579
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Dimension Type
Metric
Stem Thread Size
M2.5 x 0.45
Stem Dia.
8 mm

Details

Graduations
0.001 mm
Range
0-0.16 mm
Features
Provided with an improved resistance to shop floor contaminants such as water and dust
Accuracy
+/-0.004 mm
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
80-0-80
Back Type
Lug
Item
Dial Indicator - Lug Back
Standards
ISO; JIS
Bezel Lock
No
Range per Revolution
0.2 mm
AGD No.
AGD 2
Dial Color
White
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Shock Resistant
Yes
Maximum Measurement - mm
0.16 mm
Contact Point Shape
Ball
Max. Measuring Force
1.4 N
Includes Case
No
Minimum Measurement - mm
0 mm
Number of Indicators
1
AGD Number
AGD 2
Case Type
Box
Non-Magnetic
Yes
Minimum Measurement - Inch
0 in
Operation Type
Plunger

Description

Dial Indicator - Lug Back, Range 0 to 0.16 mm, Graduations 0.001 mm, Accuracy +/-0.004 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 80-0-80, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 0.16 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.