Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.1mm Range, White

  • Mfr # 2960A

  • Zoro # G0581520


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 1 mm
Features
Built With The Measuring Spindles On The Back Of The Unit
Accuracy
0.014 mm
Includes
Limit Hands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960A
Zoro #
G0581520
UPC #
603908589303
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Metric
Contact Point Diameter
3 mm
Stem Diameter
8 mm

Details

Graduations
0.01 mm
Range
0 to 1 mm
Features
Built With The Measuring Spindles On The Back Of The Unit
Accuracy
0.014 mm
Includes
Limit Hands
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Plain
Dial Reading
50-0-50
Back Type
Lug
AGD No.
AGD 2
Range per Revolution
1.27 mm
Item
Dial Indicator - Lug Back
Dial Color
White
Bezel Lock
No
Long Form Calibration Certificate
No
Standards
ISO; JIS
Contact Point Shape
Ball
Number of Indicators
1
Maximum Measurement - mm
1 mm
Shock Resistant
Yes
Max. Measuring Force
1.4 N
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Includes Case
No
Case Type
Box
Non-Magnetic
Yes
AGD Number
AGD 2
Operation Type
Back Plunger
Product Type
Dial Indicator - Lug Back
Maximum Measuring Force
1.4 N
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
1 mm

Description

Dial Indicator - Lug Back, Range 0 to 1 mm, Graduations 0.01 mm, Accuracy 0.014 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 50-0-50, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 1 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 1.27 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No, Case Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.