Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.250 In, 0-100

  • Mfr # 1410A-10

  • Zoro # G3528007


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Lug Back
Accuracy
0.001 in
Includes
Limit Hands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410A-10
Zoro #
G3528007
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Lug Back
Accuracy
0.001 in
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Back Type
Lug
AGD No.
AGD 1
Range per Revolution
0.1 in
Dial Color
White
Standards
AGD, ANSI
Bezel Lock
No
Long Form Calibration Certificate
No
Item
Dial Indicator - Lug Back
Number of Indicators
1
Shock Resistant
No
Contact Point Shape
Ball
Maximum Measurement - Inch
0.25 in
Max. Measuring Force
1.4 N
Minimum Measurement - Inch
0 in
Includes Case
No
Included Certification
Certificate of Inspection
AGD Number
AGD 1
Operation Type
Plunger
Case Type
Box
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.25 in
Maximum Measuring Force
1.4 N
Inches Measured - Minimum
0 in

Description

The Mitutoyo 1410S-10 Dial Indicator is the ideal tool for your next project. With a reading of 0 to 0.250 in, it will be able to measure parts with high accuracy. This dial indicator has a lug back that provides stability and prevents slippage when you are taking measurements. The dial features graduations of 0.001 in, making it easy to read accurate measurements on the display screen. Its continuous reading allows you to monitor changes as they occur during use. You can switch between readings of inch and millimeter by rotating the handle clockwise or counterclockwise respectively. The Mitutoyo 1410S-10 Dial Indicator is the perfect choice for ensuring that your measurements are precise and accurate every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.