Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 0.393 In, 0-100 2046SB-80

Dial Indicator, 0 to 0.393 In, 0-100 (Discontinued)

  • Mfr # 2046SB-80
  • Zoro # G8907717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046SB-80
Zoro #
G8907717
UPC #
-
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Dia.
8 mm
Stem Thread Size
M2.5 x 0.45
Dimension Type
Metric

Details

Graduations
0.01 mm
Range
0 to 10 mm
Features
Peak Hold Type Dial Gauge; Stem Dia. 8mm, M2.5 x 0.45 Thread; Flat Back
Accuracy
+/-0.015 mm
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
0-100
Dial Color
White
Back Type
Flat
Standards
ISO; JIS
Bezel Lock
No
AGD No.
AGD 2
Item
Dial Indicator - Flat Back
Range per Revolution
1 mm
Long Form Calibration Certificate
No
Minimum Measurement - mm
0 mm
Shock Resistant
No
Includes Case
No
Maximum Measurement - mm
10 mm
Contact Point Shape
Ball
Included Certification
Certificate of Inspection
Max. Measuring Force
5 N
Number of Indicators
1
AGD Number
AGD 2
Case Type
Box
Non-Magnetic
Yes
Operation Type
Plunger

Description

Dial Indicator - Flat Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.015 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.