Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 0.500 In, 0-10 2358A-10/CERT

Dial Indicator, 0 to 0.500 In, 0-10 (Discontinued)

  • Mfr # 2358A-10/CERT
  • Zoro # G6005456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2358A-10/CERT
Zoro #
G6005456
UPC #
-
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in

Details

Graduations
0.0001 in
Range
0 in to 0.5 in
Features
Lug Back
Accuracy
+/-0.0001 in, +/-0.0008 in (Overall)
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Series
2
Dial Reading
0-10
Dial Color
White
AGD No.
AGD 2
Item
Dial Indicator - Lug Back
Standards
ANSI; AGD
Range per Revolution
0.01 in
Long Form Calibration Certificate
Yes
Bezel Lock
No
Back Type
Lug
Minimum Measurement - Inch
0 in
Contact Point Shape
Ball
Included Certification
Certificate of Inspection
Shock Resistant
No
Maximum Measurement - Inch
0.5 in
Max. Measuring Force
2 N
Number of Indicators
1
Includes Case
No
AGD Number
AGD 2
Non-Magnetic
Yes
Operation Type
Plunger
Case Type
Box

Description

Dial Indicator - Lug Back, Range 0 in to 0.5 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, +/-0.0008 in (Overall), Long Form Calibration Certificate Yes, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-10, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.