Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 0.5mm Range, White 1044SB

Dial Indicator, 0 to 0.5mm Range, White (Discontinued)

  • Mfr # 1044SB
  • Zoro # G0599440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044SB
Zoro #
G0599440
UPC #
603908505457
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Metric

Details

Graduations
0.01 mm
Range
0 to 5 mm
Features
Stem Dia. 8mm, M2.5 X 0.45 Thread; Flat Back
Accuracy
+/-0.01 mm
Includes
Limit Hands
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Plain
Series
1
Dial Reading
0-100
Dial Color
White
Range per Revolution
1 mm
AGD No.
AGD 1
Bezel Lock
No
Item
Dial Indicator - Flat Back
Standards
ANSI; AGD
Back Type
Flat
Long Form Calibration Certificate
No
Shock Resistant
No
Includes Case
No
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
5 mm
Number of Indicators
1
Max. Measuring Force
1.5 N
Contact Point Shape
Ball
Operation Type
Plunger
Non-Magnetic
Yes
AGD Number
AGD 1
Case Type
Box
Included Certification
Certificate of Inspection

Description

Dial Indicator - Flat Back, Range 0 to 5 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.