Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 1 In, 0-100

  • Mfr # 2416A-10CAL

  • Zoro # G2579771


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Accuracy
0.001 in
Includes
Certification
Contact Point Style
Carbide Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2416A-10CAL
Zoro #
G2579771
UPC #
-
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
M2.5 x 0.45
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Accuracy
0.001 in
Includes
Certification
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Standards
AGD, ANSI
AGD No.
AGD 2
Dial Color
White
Bezel Lock
No
Item
Dial Indicator - Lug Back
Long Form Calibration Certificate
Yes
Range per Revolution
0.1 in
Back Type
Lug
Shock Resistant
No
Max. Measuring Force
1.8 N
Minimum Measurement - Inch
0 in
Included Certification
Certificate of Inspection, Long Form Certification of Calibration
Includes Case
No
Maximum Measurement - Inch
1 in
Number of Indicators
1
Contact Point Shape
Ball
Case Type
Box
Operation Type
Plunger
Non-Magnetic
Yes
AGD Number
AGD 2
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Maximum Measuring Force
1.8 N
Inches Measured - Maximum
1 in

Description

If you are looking for a dial indicator that is accurate and easy to use, the Mitutoyo 2416S-10CERT Dial Indicator is the tool for you. With a 0 to 1 in range, this digital indicator is ideal for measuring features on small parts. The first 2.5 revolutions of the dial read with an accuracy of +/-0.001 in. This digital indicator has graduations of 0.001 in with white dial color for better visibility. It has a continuous reading function so you can keep track of measurements as they are being taken by simply glancing at the dial face instead of stopping every time there's a new reading. The Mitutoyo 2416S-10CERT Digital Indicator will give you all the information you need to take precise measurements on your work piece, making it one tool that belongs in your arsenal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.