Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 10 mm Range, Yellow

  • Mfr # 2046A-01

  • Zoro # G601945158


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 10 mm
Accuracy
0.01 mm
Includes
Dial Indicator
Reading
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046A-01
Zoro #
G601945158
UPC #
603908709251
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Stem Thread Size
#4-48
Dimension Type
Metric
Stem Dia.
0.38 in
Stem Diameter
0.38 in

Details

Graduations
0.01 mm
Range
0 to 10 mm
Accuracy
0.01 mm
Includes
Dial Indicator
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
1-100
Back Type
Lug
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Bezel Lock
No
Maximum Measurement - mm
10 mm
Dial Color
Yellow
Standards
AGD, ANSI
Range per Revolution
1 mm
Minimum Measurement - mm
0.01 mm
Item
Dial Indicator
Case Type
Box
Operation Type
Vertical
Includes Case
No
Shock Resistant
No
Contact Point Shape
Curved
Max. Measuring Force
1.4 N
Number of Indicators
1
AGD Number
AGD 2
Non-Magnetic
No
Product Type
Dial Indicator
Maximum Measuring Force
1.4 N
Millimeters Measured - Minimum
0.01 mm
Millimeters Measured - Maximum
10 mm

Description

Dial Indicator, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy 0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Yellow, Dial Reading 1-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0.01 mm, Number of Indicators 1, Operation Type Vertical, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.