Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 2 In, 0-100

  • Mfr # 2424A-19

  • Zoro # G3383186


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 2 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.001 in
Contact Point Style
Carbide Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2424A-19
Zoro #
G3383186
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Dia.
0.375 in
Stem Thread Size
M2.5 x 0.45
Dimension Type
Inch
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 2 in
Features
#4-48 UNF Thread, 3/8 in Stem
Accuracy
0.001 in
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Series
2
Dial Reading
0-100
AGD No.
AGD 2
Standards
AGD, ANSI
Long Form Calibration Certificate
No
Item
Dial Indicator - Lug Back
Bezel Lock
No
Range per Revolution
1 in
Dial Color
White
Back Type
Lug
Includes Case
No
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Max. Measuring Force
2.5 N
Shock Resistant
Yes
Maximum Measurement - Inch
2 in
Number of Indicators
1
Contact Point Shape
Ball
Case Type
Box
AGD Number
AGD 2
Non-Magnetic
Yes
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2 in
Maximum Measuring Force
2.5 N

Description

This MITUTOYO 2424S-19 Dial Indicator is a high-quality measuring device that offers both accuracy and reliability. It can be used for a variety of applications, from mechanical to electrical. The lug back dial indicator has a range of 0 in to 2 in.. Its 57 mm dial comes with graduations of 0.001 in.. This white dial indicator has an accuracy of +/-0.001 in. It also features continuous reading from 0 to 100. When it comes to getting accurate measurements, you will definitely want to equip yourself with the MITUTOYO 2424S-19 Dial Indicator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.