Shop MITUTOYO

Dial Indicator, 0 to 2 In, 0-100

  • Mfr # 2424A-19CAL
  • Zoro # G6142044

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 2 in
Features
Lug Back
Accuracy
+/-0.001 in
Includes
Limit Hands
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2424A-19CAL
Zoro #
G6142044
UPC #
-
Country of Origin
Japan
Graduations
0.001 in
Range
0 in to 2 in
Features
Lug Back
Accuracy
+/-0.001 in
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Series
2
Dial Reading
0-100
Standards
AGD, ANSI
Back Type
Lug
Dial Color
White
AGD No.
AGD 2
Item
Dial Indicator - Lug Back
Long Form Calibration Certificate
Yes
Range per Revolution
1 in
Bezel Lock
No
Non-Magnetic
Yes
Shock Resistant
Yes
Max. Measuring Force
2.5 N
Includes Case
No
Number of Indicators
1
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
2 in
Included Certification
Certificate of Inspection
Contact Point Shape
Ball
Case Type
Box
Operation Type
Plunger
AGD Number
AGD 2

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Description

Dial Indicator - Lug Back, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate Yes, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No, Case Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.