Zoro Homepage
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 2" Range, 78mm Dial 3424S-19

Dial Indicator, 0 to 2" Range, 78mm Dial (Discontinued)

  • Mfr # 3424S-19
  • Zoro # G0581843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424S-19
Zoro #
G0581843
UPC #
603908466116
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
78 mm
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Dia.
0.375 in

Details

Graduations
0.001 in
Range
0 in to 2 in
Features
Dial Gages with a Large Diameter (78mm/3.07") Graduation Face to Ease Reading; Stem 3/8" Dia. #4-48 UNF Thread; With Lug Back; Shockproof Type; With Coaxial Revolution Counter
Accuracy
+/-0.001 in
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Series
3
Dial Reading
0-100
AGD No.
AGD 3
Dial Color
White
Standards
ANSI; AGD
Range per Revolution
0.1 in
Item
Dial Indicator - Lug Back
Long Form Calibration Certificate
No
Back Type
Lug
Bezel Lock
No
Max. Measuring Force
3 N
Operation Type
Plunger
Contact Point Shape
Ball
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Shock Resistant
Yes
Includes Case
No
AGD Number
AGD 3
Number of Indicators
1
Maximum Measurement - Inch
2 in
Non-Magnetic
Yes
Case Type
Box

Description

Dial Indicator - Lug Back, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 78 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.