Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 20 mm Range, White

  • Mfr # 2050AB

  • Zoro # G302542984


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 20 mm
Accuracy
0.02 mm
Includes
Dial Indicator
Reading
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050AB
Zoro #
G302542984
UPC #
603908705925
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Stem Thread Size
M2.5 x 0.45
Stem Dia.
8 mm
Dimension Type
Metric
Stem Diameter
8 mm

Details

Graduations
0.01 mm
Range
0 to 20 mm
Accuracy
0.02 mm
Includes
Dial Indicator
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
0-100
Long Form Calibration Certificate
No
AGD Number
AGD 2
Minimum Measurement - mm
0.01 mm
Contact Point Shape
Curved
Item
Dial Indicator
Included Certification
Certificate of Inspection
Max. Measuring Force
2 N
Bezel Lock
No
Standards
ISO, JIS
Dial Color
White
Includes Case
No
Range per Revolution
1 mm
Operation Type
Vertical
Maximum Measurement - mm
20 mm
Non-Magnetic
No
Case Type
Box
Number of Indicators
1
Shock Resistant
No
Back Type
Flat
Product Type
Dial Indicator
Maximum Measuring Force
2 N
Millimeters Measured - Minimum
0.01 mm
Millimeters Measured - Maximum
20 mm

Description

Dial Indicator, Range 0 to 20 mm, Graduations 0.01 mm, Accuracy 0.02 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 20 mm, Minimum Measurement - mm 0.01 mm, Number of Indicators 1, Operation Type Vertical, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.