Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 20mm, 0-100 2050S-01

Dial Indicator, 0 to 20mm, 0-100 (Discontinued)

  • Mfr # 2050S-01
  • Zoro # G4383522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2050S-01
Zoro #
G4383522
UPC #
603908399704
Country of Origin
Japan

Dimensions

Dial Size
57 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Metric

Details

Graduations
0.01 mm
Range
0 to 20 mm
Features
3/8 in Stem
Accuracy
+/-0.01 mm, +/-0.02 mm (overall)
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Plain
Series
Series 2
Dial Reading
0-100
Standards
ANSI; AGD
AGD No.
AGD 2
Back Type
Lug
Range per Revolution
1 mm
Bezel Lock
No
Item
Dial Indicator - Lug Back
Dial Color
Yellow
Long Form Calibration Certificate
No
Contact Point Shape
Ball
Included Certification
Certificate of Inspection
Maximum Measurement - mm
20 mm
Minimum Measurement - mm
0 mm
Shock Resistant
No
Number of Indicators
1
Includes Case
No
Max. Measuring Force
2 N
Operation Type
Plunger
Case Type
Box
AGD Number
AGD 2
Non-Magnetic
Yes

Description

Dial Indicator - Lug Back, Range 0 to 20 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, +/-0.02 mm (overall), Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 20 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.