Zoro Homepage
This item is Discontinued.
Mitutoyo Dial Indicator, 0 to 3" Range, 78mm Dial 3426S-19

Dial Indicator, 0 to 3" Range, 78mm Dial (Discontinued)

  • Mfr # 3426S-19
  • Zoro # G0581870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3426S-19
Zoro #
G0581870
UPC #
603908406310
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
78 mm
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0 in to 3 in
Features
Dial Gages with a Large Diameter (78mm/3.07") Graduation Face to Ease Reading; Stem 3/8" Dia. #4-48 UNF Thread; With Lug Back; Shockproof Type; With Coaxial Revolution Counter
Accuracy
+/-0.001 in, +/-0.005 in (Overall)
Includes
Limit Hands
Contact Point Style
Carbide Ball
Reading
Continuous
Bearing Type
Jeweled
Series
3
Dial Reading
0-100
Item
Dial Indicator - Lug Back
Bezel Lock
No
Long Form Calibration Certificate
No
Standards
ANSI; AGD
Dial Color
White
Back Type
Lug
Range per Revolution
0.1 in
AGD No.
AGD 3
Shock Resistant
Yes
Included Certification
Certificate of Inspection
Includes Case
No
Maximum Measurement - Inch
3 in
Minimum Measurement - Inch
0 in
Number of Indicators
1
Contact Point Shape
Ball
Max. Measuring Force
3 N
Operation Type
Plunger
AGD Number
AGD 3
Non-Magnetic
Yes
Case Type
Box

Description

This Mitutoyo 3426S-19 Dial Indicator is the perfect tool for precise measurements. It will ensure that your measurements are accurate to within 0.001 in and 0.005 in. With a 78mm dial, this lug back dial indicator has a range of 0 in to 3 in and graduations of 0.001 in. The continuous reading ensures you can take precise readings continuously, without having to stop and start between each one. The white dial has easy to read numerals and graduations, which also makes it great for working at night or under low light conditions as well as during the day time. When it comes to accuracy, the Mitutoyo 3426S-19 Dial Indicator is an essential tool for ensuring that all your measurements are precise and accurate every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.