Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0.0005 to 0.5"

  • Mfr # 2514A

  • Zoro # G6664758


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.5 in
Features
Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; With Lug Type
Accuracy
0.0005 in
Reading
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514A
Zoro #
G6664758
UPC #
-
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
57 mm
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Contact Point Diameter
3 mm
Stem Diameter
0.375 in

Details

Graduations
0.0005 in
Range
0 in to 0.5 in
Features
Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; With Lug Type
Accuracy
0.0005 in
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
0-50
Item
Indicator
Back Type
Lug
Standards
AGD, ANSI
Bezel Lock
No
Long Form Calibration Certificate
No
Dial Color
White
Range per Revolution
0.05 in
Shock Resistant
No
Max. Measuring Force
1.8 N
Includes Case
No
Number of Indicators
1
Operation Type
Plunger
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
AGD Number
AGD 2
Case Type
Case
Non-Magnetic
Yes
Maximum Measurement - Inch
0.5 in
Product Type
Indicator
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
Maximum Measuring Force
1.8 N

Description

Indicator, Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.