Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, .0001-.006", Graduations: 0.0001"

  • Mfr # 1910A-72

  • Zoro # G7769583


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001"
Range
0.006"
Features
Stem Dia. 3/8", #4-48 UNF Thread; Unique Shock-Proof Mechanism is Incorporated; Compact One Revolution Type for Error-Free Reading; Shockproof Type; With Lug Back; Dustproof Type
Accuracy
+/-0.0001"
Series
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910A-72
Zoro #
G7769583
UPC #
603908505709
Country of Origin
Japan

Details

Graduations
0.0001"
Range
0.006"
Features
Stem Dia. 3/8", #4-48 UNF Thread; Unique Shock-Proof Mechanism is Incorporated; Compact One Revolution Type for Error-Free Reading; Shockproof Type; With Lug Back; Dustproof Type
Accuracy
+/-0.0001"
Series
1
Dial Reading
3-0-3
Item
Dial Indicator,.0001-.006"

Description

Dial Indicator,.0001-.006 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.