
Dial Indicator, .0001-.025"
Mfr # 1802A-10
Zoro # G7768752
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.0001"
Range
0.025"
Features
Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back; Shockproof Type
Accuracy
+/-0.0001"
Bearing Type
Jeweled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1802A-10
Zoro #
G7768752
UPC #
603908505648
Country of Origin
Japan
Details
Graduations
0.0001"
Range
0.025"
Features
Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back; Shockproof Type
Accuracy
+/-0.0001"
Bearing Type
Jeweled
Series
1
Dial Reading
0-10
Item
Dial Indicator,.0001-.025"
Product Type
Dial Indicator,.0001-.025"
Description
Dial Indicator,.0001-.025 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.