Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, .0001-.025" 1803SB-10

Dial Indicator, .0001-.025" (Discontinued)

  • Mfr # 1803SB-10
  • Zoro # G7768728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803SB-10
Zoro #
G7768728
UPC #
603908504313
Country of Origin
Japan

Dimensions

Dial Size
40 mm
Contact Point Dia.
3 mm
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Details

Graduations
0.0001 in
Range
0 in to 0.025 in
Accuracy
+/-0.0001 in
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
Item
Dial Indicator,.0001-.025"
Back Type
Flat
Range per Revolution
0.01 in
Bezel Lock
No
Long Form Calibration Certificate
No
Dial Color
White
Standards
ANSI; AGD
Maximum Measurement - Inch
0.025 in
Includes Case
No
Operation Type
Plunger
Included Certification
Certificate of Inspection
Contact Point Shape
Curved
Shock Resistant
Yes
Max. Measuring Force
1.4 N
Minimum Measurement - Inch
0 in
Non-Magnetic
Yes
Case Type
Case
AGD Number
AGD 1
Number of Indicators
1

Description

Dial Indicator,.0001-.025 In., Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-5-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.