Zoro Homepage

Dial Indicator, .0005-.04"

  • Mfr # 2977AB

  • Zoro # G7772237


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 in to 0.04 in
Accuracy
0.0005 in
Includes
Limit Hands
Reading
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2977AB
Zoro #
G7772237
UPC #
603908579946
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
2.24 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Metric
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.01 mm
Range
0 in to 0.04 in
Accuracy
0.0005 in
Includes
Limit Hands
Reading
Balanced
Bearing Type
Plain
Dial Reading
20-0-20
Item
Dial Indicator,.0005-.04"
Range per Revolution
0.055 in
Standards
AGD, ANSI
Bezel Lock
No
Back Type
Flat Back
Long Form Calibration Certificate
No
Dial Color
White
Number of Indicators
1
Contact Point Shape
Curved
AGD Number
AGD 2
Operation Type
Plunger
Shock Resistant
Yes
Included Certification
Certificate of Inspection
Non-Magnetic
Yes
Case Type
Case
Minimum Measurement - Inch
0 in
Max. Measuring Force
1.4 N
Includes Case
No
Maximum Measurement - Inch
0.04 in
Product Type
Dial Indicator,.0005-.04"
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.04 in
Maximum Measuring Force
1.4 N

Description

Dial Indicator,.0005-.04 In., Range 0 in to 0.04 in, Graduations 0.01 mm, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat Back, Dial Color White, Dial Reading 20-0-20, Dial Size 2.24 in, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.04 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.055 in, Reading Balanced, Bearing Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.