Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, .0005-.05"

  • Mfr # 1923A-10

  • Zoro # G7769653


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.05 in
Features
Compact Type; Stem Dia. 3/8", #4-48 UNF Thread; With Lug
Accuracy
0.0005 in
Reading
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1923A-10
Zoro #
G7769653
UPC #
603908580645
Country of Origin
Japan

Dimensions

Contact Point Dia.
3 mm
Dial Size
40 mm
Dimension Type
Inch
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Stem Diameter
0.375 in
Contact Point Diameter
3 mm

Details

Graduations
0.0005 in
Range
0 in to 0.05 in
Features
Compact Type; Stem Dia. 3/8", #4-48 UNF Thread; With Lug
Accuracy
0.0005 in
Reading
Balanced
Bearing Type
Jeweled
Series
0
Dial Reading
0-10-0
Item
Dial Indicator,.0005-.05"
Dial Color
White
Back Type
Lug
Bezel Lock
No
Standards
AGD, ANSI
Long Form Calibration Certificate
No
Range per Revolution
0.02 in
Operation Type
Plunger
Number of Indicators
1
Case Type
Case
Max. Measuring Force
1.8 N
Non-Magnetic
Yes
AGD Number
AGD 1
Shock Resistant
No
Included Certification
Certificate of Inspection
Contact Point Shape
Curved
Includes Case
No
Maximum Measurement - Inch
0.05 in
Minimum Measurement - Inch
0 in
Product Type
Dial Indicator,.0005-.05"
Inches Measured - Maximum
0.05 in
Maximum Measuring Force
1.8 N
Inches Measured - Minimum
0 in

Description

Dial Indicator,.0005-.05 In., Range 0 in to 0.05 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-10-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.02 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.