Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Indicator, .0005-.125", Graduations: 0.0005" 1506S

Dial Indicator, .0005-.125", Graduations: 0.0005" (Discontinued)

  • Mfr # 1506S
  • Zoro # G7766713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506S
Zoro #
G7766713
UPC #
603908508632
Country of Origin
Japan

Details

Graduations
0.0005"
Range
0.125"
Features
Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back
Accuracy
+/-0.0005"
Series
1
Dial Reading
0-50
Item
Dial Indicator,.0005-.125"

Description

Dial Indicator,.0005-.125 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.