Zoro Homepage

Dial Indicator, .001-.06"

  • Mfr # 2978AB

  • Zoro # G7772219


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001"
Range
0.06"
Features
Accuracy
+/-0.001"
Series
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978AB
Zoro #
G7772219
UPC #
603908579953
Country of Origin
Japan

Details

Graduations
0.001"
Range
0.06"
Features
Accuracy
+/-0.001"
Series
2
Dial Reading
30-0-30
Item
Dial Indicator,.001-.06"

Description

Dial Indicator,.001-.06 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.